Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Accessories for agglomerated or vitrified abrasives
Sharpening stone
COMBINATION STONES OIL SHARPENING 6 X 2 X 1
COMBINATION STONES OIL SHARPENING 6 X 2 X 1
Sharpening Stone
References
silverline:
CB14
rubix:
4520930
Technical specifications
Grain
Other
Product details
Technical specifications
Product details : COMBINATION STONES OIL SHARPENING 6 X 2 X 1
Strengths
•Silicon carbide
Double-sided (fine & medium grade)
Sharpens all types of tools & knives
Ideal for bench-mounted sharpening
Can be used wet or dry
Applications
Bench-Mounted Sharpening
Technical specifications
Attributes
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.37
excl. VAT
/
Each
£
6.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON INDIA FILE SQUARE 4 X 1/2 COARSE F44 71443 61463686105
DMT 6 INCH DIAM WHETSTONE BENCH TYPE W6CP
NORTON INDIA FILE SQUARE 4 X 3/8 FINE F34 71341 61463686080
SAINTGOBAI 61463686140 ABRASIVE STONE SQUARE FINE 152 X 19MM
NORTON 61463685555 SHARPENING STONES COMBINATION BENCH STONE INDIA
NORTON INDIA FILE SQUARE 4 X 1/2 FINE F44 71441 61463686095
NORTON INDIA SLIP 4.1/2 X 1.3/4 X 1/2 MS44 61463687180
NORTON INDIA STONE 5 X 1 X 3/16 MEDIUM T125 61463687430
PFERD DRESSING STONE 30 X 50 X 120MM 33401010
DMT DOUBLE SIDED DIAFOLD DIAM WHETSTONE EXTRA COARSE/COARSE
NORTON INDIA FILE SQUARE 4 X 1/4 FINE F14 71141 61463686065
DMT POCKET DIAM MACHINIST WHETSTONE COARSE WMC
DMT DIA SHARP DIAM SHARPENING CARD FINE D3F
NORTON INDIA FILE SQUARE 4 X 3/8 MEDIUM F34 71342 61463686085
PFERD 33899045 DRESSING STONE 70 X 22 X 12 MM FINER GRAIN