Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Accessories for agglomerated or vitrified abrasives
Sharpening stone
NORTON INDIA STONE 5 X 1 X 3/16 MEDIUM T125 61463687430
NORTON INDIA STONE 5 X 1 X 3/16 MEDIUM T125 61463687430
Sticks & Stones Sharpening stones
References
norton:
61463687430
rubix:
267613
ean:
3157624497901
Technical specifications
Grain
240
Product details
Technical specifications
Product details : NORTON INDIA STONE 5 X 1 X 3/16 MEDIUM T125 61463687430
Round Edge Slip
Technical specifications
Attributes
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.92
excl. VAT
/
Each
£
17.90
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 61463686130 SHARPENING STONES SQUARE FILE
DRAPER 29520 SHARPENING STONE BOX
NORTON INDIA STONE 8 X 2 X 1 F/C IB8 73084 61463625078
NORTON 61463685550 SHARPENING STONES COMBINATION BENCH STONE
NORTON 61463685555 SHARPENING STONES COMBINATION BENCH STONE INDIA
NORTON INDIA STONE 4 X 1/2 X 1/16 MEDIUM F444 61463686960
NORTON INDIA FILE SQUARE 4 X 1/4 MEDIUM F14 71142 61463686070
NORTON 61463690647 SHARPENING STONES COMBINATION BENCH STONE INDIA
PFERD SE1203050CU30R5V 33401001 DRESSING STONE 120 X 30 X 50 MM COARSE
PFERD DRESSING STONE 30 X 50 X 120MM 33401010
DMT 6 INCH DIAM WHETSTONE BENCH TYPE W6CP
NORTON 72142 INDIA SLIP STONE 61463687140
DMT DIA SHARP DIAM SHARPENING CARD FINE D3F
DMT 8 INCH DIAM WHETSTONE BENCH TYPE, WOODEN CASE FINE W8F
DMT DOUBLE SIDED DIAFOLD DIAM WHETSTONE FINE/COARSE