Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
CUTLINE BT40 SHELL MILL ARBOUR 22.0 MM SPIGOT X 45L 868370
CUTLINE BT40 SHELL MILL ARBOUR 22.0 MM SPIGOT X 45L 868370
Shell mill holders bt40 with enlarged contact face - 16x045 - ad - g6,3 - 15000 t/min
References
giss cutline:
868370
rubix:
868370
ean:
3660338221866
Technical specifications
Length without attachment
45
mm
Reaming diameter drilling hole
22
mm
Product details
Technical specifications
Product details : CUTLINE BT40 SHELL MILL ARBOUR 22.0 MM SPIGOT X 45L 868370
Technical specifications
Attributes
Length without attachment
45
mm
Reaming diameter drilling hole
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.81
excl. VAT
/
Each
£
48.97
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK HA06-WE32-B072-110 SOLID HOLDING TOOL 8330727
SANDVIK 930-C5-P-20-151 COROMANT TO 930 6255480
SANDVIK AE12-A12-SS-030 MILLING CUTTER EXCHANGEABLE HEAD 5721509
OMEGAPROD OM30753 HSK63A S/L 06 100 G6.320000
OMEGAPROD OM31068 BT40 FMB 32 45 AD G2.520000
CUTLINE HSK 63 SIDE LOCK HOLDER 10.0 MM X 65L 847567
SANDVIK A2B20-50-16-080 WELDON ADAPTOR
SANDVIK HA06-WE25-B065-110 SOLID HOLDING TOOL 8330726
SANDVIK HA10-WE40-B090-125 8330720
SANDVIK EH16-A15.7-SH-130 CYLINDRICAL SHANK TO EH ADAPTOR 6408187
SANDVIK 930-C6-S-20-091 COROMANT TO 930 6255466
OMEGAPROD OM34733 DV40 MCAP 12 100 AD/B G2.525000
OMEGAPROD OM30931 BT40 MCA 12 125 AD/B G2.525000
OMEGAPROD OM31167 BT50 S/L 40 110 AD G6.315000
SANDVIK AEH10-A09.2-SH-120 MILLING CUTTER EXCHANGEABLE HEAD 6854906