Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK HA06-WE25-B065-110 SOLID HOLDING TOOL 8330726
SANDVIK HA06-WE25-B065-110 SOLID HOLDING TOOL 8330726
Miller holder mandrels Sandvik Coromant
References
sandvik coromant:
HA06-WE25-B065-110
rubix:
319A1779
manufacturer :
8330726
ean:
7323227104935
Product details
Technical specifications
Product details : SANDVIK HA06-WE25-B065-110 SOLID HOLDING TOOL 8330726
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
304.63
excl. VAT
/
Each
£
365.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM31084 BT40 S/L 12 63 AD G2.520000
SANDVIK AA3B20-4013044 SOLID HOLDING TOOL 5721440
SANDVIK AEH20-A18.7-SS-110 MILLING CUTTER EXCHANGEABLE HEAD 6731080
SANDVIK AA3B20-4025101 SOLID HOLDING TOOL 5721448
SANDVIK E25-A32-CS-200 5733659
CUTLINE BT40 SHELL MILL ARBOUR 22.0 MM SPIGOT X 45L 868370
CUTLINE SK40 SHELL MILL HOLDER DIN 69871 SPIGOT 27.0 MM X 50L 847507
OMEGAPROD OM31070 BT40 FMB 40 60 AD G2.520000
OMEGAPROD OM31509 HSK63A S/L 20 80 G6.320000
CUTLINE HSK 63 SIDE LOCK HOLDER 18.0 MM X 100L 868331
SANDVIK AE10-A12-SS-030 MILLING CUTTER EXCHANGEABLE HEAD 5721468
OMEGAPROD OM31090 BT40 S/L 20 63 AD G2.520000
OMEGAPROD OM31829 BT50 FMB 16 45 AD/B COOL G2.525000
SANDVIK A1B20-5016063 SOLID HOLDING TOOL 5721792
SANDVIK A2B20-40 10 100 5721921