Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA LINEAR CARRIAGE KWSE30-H-V2-G3
INA LINEAR CARRIAGE KWSE30-H-V2-G3
Carriage
References
ina:
KWSE30-H-V2-G3
rubix:
106A6735
manufacturer :
0007730180340
ean:
4054362951551
Technical specifications
Precision
g3
Width
60
mm
Length
91.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA LINEAR CARRIAGE KWSE30-H-V2-G3
Ball row pads
Applications
Oil and grease lubrication
Technical specifications
Attributes
Logistic Weight
1000
g
Precision
g3
Width
60
mm
Length
91.6
mm
Height on rail
45
mm
Model
kwse
Material
steel
Design size
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.48
excl. VAT
/
Each
£
155.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWVE15-B-S-V0-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE30-B-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
NSK LINEAR CARRIAGE NAS20ALZ-K
INA KWSE25-V1-G3 LINEAR BEARING KWSE 25 G3 V1
INA KWVE25-B-HL-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
NAS20ALZ LINEAR BEARING
INA CARRIAGE-USEINA RAIL KWVE 30 B S G3 V1
INA KWVE35-B-HL-V1-G3 LINEAR BRG KWVE 35 B HL G3 V1
INA KWVE25-B-S-V1-G4 LINEAR BEARING GUIDE
INA KWSE25-H-V2-G3 KWSE25HG3V2 LINEAR BEARING
INA KWVE45-B-L-V1-G3 LINEAR CARRIAGE KWVE 45 B L G3 V1
NSK LINEAR BEARING PAU12TRS
INA KWSE25-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE15BG3V1
NSK NAH25ANZ-L LINEAR GUIDE