GUHRING 02877 014.000 MACHINE TAPS 9028770140000
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2877 14.000
Rubix:340A4621
Manufacturer :9028770140000
EAN:4031093601993
Product details : GUHRING 02877 014.000 MACHINE TAPS 9028770140000
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
- Usually arrives within 14 working days

