GUHRING 02888 012.006 MACHINE TAPS 9028880120060
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2888 12.006
Rubix:340A5057
Manufacturer :9028880120060
EAN:4031093602174
Product details : GUHRING 02888 012.006 MACHINE TAPS 9028880120060
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 51.96 excl. VAT
/ Each
£ 62.35 incl. VAT
- Usually arrives within 14 working days

