Leather glove TEGERA 295
Size | 12 |
---|---|
Coating | Without |
Cold protection (EN 511) | 121 |
Size | 12 |
---|---|
Coating | Without |
Cold protection (EN 511) | 121 |
Main material | Polyester |
Food contact | No |
Colour | Grey |
Secondary colour | White |
Material | Polyester/polyethylene/leather/elastane/natural latex |
Usually arrives within 14 working days