Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 297 LEATHER GLOVE 11 2XL
TEGERA 297 LEATHER GLOVE 11 2XL
Leather glove TEGERA 297
References
tegera:
297-11
rubix:
386A0725
ean:
7392626040137
Technical specifications
Size
11
Coating
Without
Cold protection (EN 511)
111
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 297 LEATHER GLOVE 11 2XL
TEGERA® 297, Leather glove, winter-lined, 0,7-0,8 mm full grain goatskin, neoprene, spandex, Thinsulate™ 100g, Cat. II, reinforced fingers and thumb, waterproof, for allround work
Technical specifications
Attributes
Size
11
Coating
Without
Cold protection (EN 511)
111
Main material
Polyester
Colour
Black
Secondary colour
Blue
Material
Polyester/full grain leather/nylon/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.77
excl. VAT
/
Each
£
27.32
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 117 LEATHER GLOVE 6 XS
TEGERA 417 SYNTHETIC LEATHER GLOVE 10 XL
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 7/S
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALMDIP GLOVES HV YEL/BLU SIZE 10
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 191 LEATHER GLOVE 12 3XL
PORTWEST A115NARL LARGE THINSULATE BLUE LINER GLOVES
TEGERA 517 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 191 LEATHER GLOVE 10 XL
ANSELL 78-110 ACTIVARMR 214XA INSULATED LTWT GLOVES WHT SIZE 9
TEGERA 9113 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 293 LEATHER GLOVE 8 M
TEGERA 683A SYNTHETIC GLOVE 10 XL
TEGERA 335 LEATHER GLOVE 9 L
TEGERA 9113 SYNTHETIC LEATHER GLOVE 11 2XL