SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 11/XXL

SHOWA GLOBUS GAUNTLET 720 NITRILE

See technical information

References

Showa:SHO720/2XL
Rubix:114A1343
EAN:4901792042901
brand logo

Technical specifications

Size11
Length300 mm
Main materialnbr
See all Specifications

Product details : SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 11/XXL


Chemical resistant, low-lint, resistant to deformation and food safe. Fully coated, extra coating over entire hand. Scalloped edge. Rough finish over entire surface. Antibacterial and anti-odour treatment. Special hydrocarbon treatment. Anatomical shape. Seamless knit.
Standards : EN388_3132, EN374-2, EN374

Technical specifications


Attributes
Size11
Length300 mm
Main materialnbr
ESDno
Colourblack
Thickness1.1 mm
Materialnylon
£ 6.78 excl. VAT
/ Each
£ 8.14 incl. VAT
  • Usually arrives within 14 working days

Size

Length