Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 7/S
UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 7/S
Cut-resistant gloves and sleeves Uvex
References
uvex:
60081-07
rubix:
222A3288
ean:
4048612051696
Technical specifications
Size
7
Cutting resistance level
c
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 7/S
Technical specifications
Attributes
Size
7
Cutting resistance level
c
Main material
polyamide
Food contact
yes
Abrasion resistance level
4
Coating
polymer
Type
glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.29
excl. VAT
/
Each
£
14.75
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 7 S
TEGERA 435 SYNTHETIC GLOVE 12 3XL
TEGERA 8856 OIL GRIP 4X43C GLOVES 11 2XL
TEGERA 8555 LEATHER GLOVE 9 L
TEGERA 992 SYNTHETIC GLOVE 7 S
UVEX 60314 UNIDUR 6643 4344B GREY/BLACK GLOVES 9/L
TEGERA 70 SLEEVE CRF 9 L
ANSELL 11-423 HYFLEX 4X32B INTERCEPT PALM GLOVES GRY/YEL SIZE 9
ANSELL 80-658 ACTIVARMR XX43E 3/4 LATEX COATED GLOVES GRN/BLU SIZE 8
TRAFFIGLOV TG6240 LXT MICRODEX NITRILE GREEN 4X44E GLOVES 11/2XL
GISS 887682 G-CUT SC PU CUT B GLOVES 4X42B 8
TEGERA 8856 OIL GRIP 4X43C GLOVES 8 M
TEGERA 8855 SYNTHETIC GLOVE CRF OIL GRIP 10 XL
UVEX 60498 C500 M FOAM 4X42C LIME/BLACK ANTHRACITE GLOVES 8/M
SKYTEC SKY1034 SAPPHIRE XTREME 15G 4X44F X1XXXX GLOVES GRY/BLK 10/XL