Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
POLYCO BSK BLADESHADES DYNEEMA GLOVES 3X43D BLK SIZE 11
POLYCO BSK BLADESHADES DYNEEMA GLOVES 3X43D BLK SIZE 11
Cut-resistant gloves and sleeves Polyco Healthline
References
polyco healthline:
BSK/11
rubix:
131A9411
manufacturer :
BSK-11
ean:
05010699843135
Technical specifications
Size
11
Main material
HDPE
Food contact
Yes
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : POLYCO BSK BLADESHADES DYNEEMA GLOVES 3X43D BLK SIZE 11
Technical specifications
Attributes
Size
11
Main material
HDPE
Food contact
Yes
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.81
excl. VAT
/
Each
£
11.77
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ANSELL 11-755 HYFLEX 3X41E LTWT PALM DIPPED GLOVES GRY SIZE 9
ANSELL 11-427 HYFLEX 4X32B INTERCEPT 3/4 COATED GLOVES GRY/YEL SIZE 9
ANSELL 11-427 HYFLEX 4X32B INTERCEPT 3/4 COATED GLOVES GRY/YEL SIZE 7
TEGERA 439 SYNTHETIC GLOVE 9 L
SKYTEC SKG00017EH TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 9/L
TRAFFIGLOV TG5545 LXT IMP MICRODEX NITRILE GREEN 4X44EP GLOVES 11/2XL
GISS 866434 G-HIGH CUT PU COATED CUT C MECHANICAL GLOVE 4X42C SIZE 9
ANSELL 72-285 HYFLEX 1X4XB DYNEEMA KNITTED GLOVES BLUE SIZE 6
GISS 895966 G-SOFT CUT PU D GLOVES 4X43D 18GG GREY 10
TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 5/2XS
POLYCO GIOKX GRIP IT NITRILE COATED GLOVES 4X43E GRN/BLK SIZE 8 PK1
TEGERA 441 SYNTHETIC GLOVE CRF 8 M
UVEX 60492 C500 WET 4X42C LIME/ANTHRACITE GLOVES 8/M
TEGERA 435 SYNTHETIC GLOVE 9 L
TRAFFIGLOV TG3220 PU 3 DIGIT AMBER 4X43B GLOVES 7/S