Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 1950 SIASPEED DISC 150MM NO HOLES P60 PACK OF 50 7332.9183.0060
SIA 1950 SIASPEED DISC 150MM NO HOLES P60 PACK OF 50 7332.9183.0060
Siaspeed Discs
References
fibral:
7332.9183.0060
rubix:
2556794
Technical specifications
Diameter
150
mm
Grain
60
Product details
Technical specifications
Product details : SIA 1950 SIASPEED DISC 150MM NO HOLES P60 PACK OF 50 7332.9183.0060
SIA 1950 SIASPEED DISC NO HOLE
Strengths
Mixed grits offer long life, consistent cut and uniform finish, quick and simple to change
Applications
Sanding of composites all woods, paints, primer, lacquers, fillers and metals
Technical specifications
Attributes
Diameter
150
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.00
excl. VAT
/
Each
£
20.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 866447 ALOX QUICK-CHANGE DISC 50 MM P80
3M 51885 SCOTCH-BRITE CLEAN STRIP PRO DISC XO-DC 150MMX13MM S XCRS PUR
DEWALT 125MM DIA SANDING DISC 80G PACK OF 10 DT3103-QZ
3M 7100275844 SURFACE CONDITIONING DISC PN-DH MEDIUM 115MMX22.23MM
3M 33794 SCOTCH-BRITE ROLOC SURFACE CON DISC SL-DR 75MM CRS HD PK25
3M 27702 CUBITRON II ROLOC CLOTH DISC 984F 76MM R300V 36+
3M 39201 XTRACT CUBITRON II NET DISC 710W 150MM NO HOLE 320+ PK50
SIA 1950 SIASPEED DISC 150MM NO HOLES P600 PACK OF 100 7332.9183.0600
NORTON 66623385764 FIBER DISCS F100-125X22#24
NORTON 63642565920 MULTIAIR 150MM P180 181HOLES PACK100
3M 7100274662 SURFACE CONDITIONING DISC PN-DH MEDIUM 150MMXNH
NORTON 78072718990 FIBER DISCS BXSL BLAZEX STEEL
NORTON 63642531871 DISC 150MM 52100 120G H231
NORTON 66254477879 DSC DP 150X18 A975 NOR P120 VL1 14H
ROEBUCK 886405 ZIRCONIUM FIBRE DISC 115 MM 60G