3M 27702 CUBITRON II ROLOC CLOTH DISC 984F 76MM R300V 36+


3M™ Cubitron™ II Roloc™ Cloth Disc 984F

References
3m:P27702
rubix:80054027
manufacturer :7000045167
ean:00051141277028
brand logo
brand logo
Technical specifications
Diameter75 mm
Grain36
See all Specifications

Product details : 3M 27702 CUBITRON II ROLOC CLOTH DISC 984F 76MM R300V 36+


Use 3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F for an exceptionally high cut rate with a long disc life. Our discs use a laminated 2-ply polyester backing for durability and wear resistance in edge work.

The incorporated grinding aid makes this an outstanding product for all types of metals. This keeps the disc cooler on stainless steel and heat-sensitive metals such as nickel alloys and titanium, reducing metal discoloration/oxidation and the chance of heat-related stress cracks.

These discs feature 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. The points continuously self-sharpen as they fracture, generating an extremely fast cut. This allows operators to finish tough tasks with less fatigue.
3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F combines the convenience of our 3M Roloc Quick-Change Attachment System with 3M Precision Shaped Grain technology, delivering increased cut rates and disc life.

Strengths

Features 3M Precision Shaped Grain which gives improved cut and longevity;Disc life is significantly increased, completing more parts per disc for less disc changes;Incorporated grinding aid reduces grinding temperatures on heat sensitive alloys increasing longevity;Roloc™ quick attachment system makes for easy disc changes between grades or applications;Backing supports medium to high pressure grinding applications;2-ply construction gives added durability for edge work;Use wet or dry

Applications

Excels in stainless steel, cobalt chrome and nickel alloy application

Technical specifications


Attributes
Package weight15,9 g
Diameter75 mm
Grain36
Show UNSPSC/ECL@SS
£ 1.81 excl. VAT
/ Each
£ 2.17 incl. VAT
  • Usually arrives within 14 working days