SIEMENS PROFIBUS MODULE 6SE6400-1PB00-0AA0
Siemens Micromaster 4 Profibus Module
See technical informationSee documentsReferences
Siemens:6SE6400-1PB00-0AA0
Rubix:161A6131
EAN:4019169447287
Documents
Product details : SIEMENS PROFIBUS MODULE 6SE6400-1PB00-0AA0
This optional module is fitted to the front of a Micromaster 420, which enables it to work in a Profibus network
For more complex automation applications it is possible to add a Profibus module to allow the Micromaster inverter to be controlled via a Profibus DP serial bus
Protocol defined as DIN 19245 and also EN50170, thereby guaranteeing open, multi-sensor communications between Profibus stations.
For more complex automation applications it is possible to add a Profibus module to allow the Micromaster inverter to be controlled via a Profibus DP serial bus
Protocol defined as DIN 19245 and also EN50170, thereby guaranteeing open, multi-sensor communications between Profibus stations.
Strengths
Operates as a decentralised I/O system, replacing traditional wiring to sensors or actuators
Operates on an RS-485 serial bus system
Operates at speed of up to 12MB
Up to 125 stations can be networked together in a single system
Operates on an RS-485 serial bus system
Operates at speed of up to 12MB
Up to 125 stations can be networked together in a single system
Applications
The MICROMASTER 410 inverter is suitable for a variety of variable-speed drive applications
It is especially suitable for use with pumps and fans, as a drive in various sectors, e.g. food, textile and packaging industries, as well as for conveyor systems, factory gate and garage door drives, and as a universal drive for moving billboards
It is the ideal low-cost frequency inverter solution for the bottom performance range of the MICROMASTER family
It is especially suitable for use with pumps and fans, as a drive in various sectors, e.g. food, textile and packaging industries, as well as for conveyor systems, factory gate and garage door drives, and as a universal drive for moving billboards
It is the ideal low-cost frequency inverter solution for the bottom performance range of the MICROMASTER family
Technical specifications
Attributes
| Voltage | 5 V |
|---|
Show UNSPSC/ECL@SS
£ 471.21 excl. VAT
/ Each
£ 565.45 incl. VAT
- Usually arrives within 14 working days

