References
Festo:GRU-1/4-B
Rubix:118A9432
Manufacturer :9517
EAN:4052568008918

Documents
Product details : FESTO 9517 FLOW CONTROL/SILENCER GRU-1/4-B
Flow control/silencer GRU-1/4-B Flow control valve with integrated silencer for exhaust Air flow control with certain designs of valves. Valve function=Flow control – silencer function, Pneumatic Connection, port 1=G1/4, Adjusting element=Slotted head screw, Mounting type=Threaded, Standard nominal flow rate in flow control direction=1500 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x19x20 mm |
|---|---|
| Logistic Weight | 22,2 g |
| Connecting diameter (inch) | 1/4 '' |
| Material | pe, die-cast aluminum |
Show UNSPSC/ECL@SS
£ 29.27 excl. VAT
/ Each
£ 35.12 incl. VAT
- Delivery usually within ( 2 ) days