Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 869357 EXHAUST SILENCER MALE FLAT G 3/8IN
MECALINE 869357 EXHAUST SILENCER MALE FLAT G 3/8IN
BRASS COMPACT EXHAUST SILENCER - MALE THREAD
References
mecaline:
869357
rubix:
216A1266
ean:
3660338231025
Technical specifications
Connecting diameter (inch)
G 3/8
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869357 EXHAUST SILENCER MALE FLAT G 3/8IN
Material: Brass / sintered bronze. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
Connecting diameter (inch)
G 3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.09
excl. VAT
/
Each
£
6.11
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
LEGRIS SILENCER 0674 00 17
AVENTICS 5790005352
CAMOZZI SILENCER 2905-3/8
FESTO 1206624 SILENCER AMTE-M-H-G38
AVENTICS R412007593
FESTO 175611 SILENCER UC-QS-8H
FESTO 534223 SILENCER U-1/4-20
AVENTICS 5790005332
FESTO 133141 FLOW CONTROL/SILENCER
SMC VCHNF4-10 5.0 MPA SILENCER
PARKER MUFFLER P6M-PAB1
SMC ANA1-03 SILENCER
MECALINE 859380 SILENCER FLOW REG G1/4IN
MECALINE STANDARD EXHAUST SILENCER G1/8IN 869348
AVENTICS 8240040000