MECALINE 859383 SILENCER FLOW REG M5


POROUS POLYETHYLENE SILENCER WITH FLOW REGULATOR - MALE THREAD

References
mecaline:859383
rubix:216A1279
ean:3660338143953
SILENCER FLOW REGULATOR  M5 G
brand logo
Technical specifications
Connecting diameter (inch)M 5 ''

Product details : MECALINE 859383 SILENCER FLOW REG M5


Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm.

Technical specifications


Attributes
Connecting diameter (inch)M 5 ''
Show UNSPSC/ECL@SS
£ 13.30 excl. VAT
/ Each
£ 15.96 incl. VAT
  • Usually arrives within 14 working days