Silencers, series SI1
Connecting diameter (inch) | G 1 '' |
---|
Connecting diameter (inch) | G 1 '' |
---|---|
Material | Sintered Bronze |
Length | 82 mm |
Max. service pressure | 10 bar |
Sound level | 102 dB |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Delivery usually within ( 5 ) days