MECALINE 859046 NUT 16

NUT BRASS

See technical informationSee documents

References

Mecaline:859046
Rubix:216A2630
EAN:3660338140945
NUT 16

Technical specifications

Connecting diameter16
Connecting diameter 216
See all Specifications

Documents

Product details : MECALINE 859046 NUT 16


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameter16
Connecting diameter 216
Materialbrass
Model16
£ 3.60 excl. VAT
/ Each
£ 4.32 incl. VAT
  • Usually arrives within 14 working days