Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859257 FITTING BRANCH 12/10-R3/8IN
MECALINE 859257 FITTING BRANCH 12/10-R3/8IN
MALE TAPER RUN-TEE PUSH-ON FITTING
References
mecaline:
859257
rubix:
216A2274
ean:
3660338142819
Technical specifications
Connecting diameter
3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859257 FITTING BRANCH 12/10-R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.60
excl. VAT
/
Each
£
7.92
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
MECALINE 859136 NON-ORIENTABLE FITTING + SPRING 8/6- R1/8IN
NORGREN 36055105 STM ELBOW CON
MECALINE 859540 FEMALE ELBOW 12-R1/2IN
MECALINE 859645 BANJO FITTING MALE ADJUSTABLE 8-G1/4IN
MECALINE 858688 NUT 15
MECALINE 859051 PLUG 6
SMC KFL10N-02 FITTING
MECALINE 859242 MALE ORIENTABLE TEE 6/4-G1/8IN
MECALINE 859714 CAPTIVE POLYAMIDE SEAL MM3
MECALINE 859637 ADAPTER -10-G3/8IN
MECALINE 869392 STRAIGHT MALE FITTING 4- R1/8IN
MECALINE MALE ELBOW 10-R1/4IN859515
MECALINE 869667 NUT 4
MECALINE 869396 STRAIGHT MALE FITTING 8- R1/4IN
MECALINE STRAIGHT MALE 6-G1/4IN859591