Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859417 STRAIGHT FEMALE FITTING 14-1/2
MECALINE 859417 STRAIGHT FEMALE FITTING 14-1/2
FEMALE STRAIGHT COMPRESSION FITTING
References
mecaline:
859417
rubix:
216A2687
ean:
3660338144264
Technical specifications
Connecting diameter
G1/2 ''
Material
Nickel-plated brass body
Connecting diameter 2
14 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859417 STRAIGHT FEMALE FITTING 14-1/2
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Connecting diameter
G1/2 ''
Material
Nickel-plated brass body
Connecting diameter 2
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.69
excl. VAT
/
Each
£
10.43
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MECALINE 859606 FEMALE STRAIGHT FITTING 8-1/8
MECALINE 862080 FERULE 4MM
MECALINE 858688 NUT 15
MECALINE 859277 SINGLE BANJO 10/8-1/2
MECALINE 859266 SINGLE BANJO 6/4-1/4
MECALINE 869363 NON-ORIENTABLE STRAIGHT MALE FITTING 6X4 R1/4IN
MECALINE 859148 ORIENTABLE FITTING FOR SPIRAL. HOSES 6/4-R1/4IN
SMC H10-02 FITTING
MECALINE 859450 TEE FITTING 6-R1/8IN
SMC KFG2L0806-03S INSERT FITTING
MECALINE 859242 MALE ORIENTABLE TEE 6/4-G1/8IN
MECALINE 859048 NUT 22
SMC KFG2V0806-01S INSERT FITTING
MECALINE 859642 BANJO FITTING MALE ADJUSTABLE 6-G1/8IN
MECALINE 859647 BANJO FITTING MALE ADJUSTABLE 10-G1/4IN