MECALINE NUT 12 859043


NUT BRASS

References
mecaline:859043
rubix:214A5382
ean:3660338140914
NUT 12
brand logo
Technical specifications
Connecting diameter12
Materialbrass
Connecting diameter 212
See all Specifications

Product details : MECALINE NUT 12 859043


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameter12
Materialbrass
Connecting diameter 212
Model12
Show UNSPSC/ECL@SS
Ā£ 1.94 excl. VAT
/ Each
Ā£ 2.33 incl. VAT
  • In stock: Next day delivery