Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859316 NUT WITH SPRING 6/4
MECALINE 859316 NUT WITH SPRING 6/4
NUT WITH SPRING
References
mecaline:
859316
rubix:
216A2639
ean:
3660338143359
Technical specifications
Material
Nickel-plated brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859316 NUT WITH SPRING 6/4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
Nickel-plated brass
Model
6/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.96
excl. VAT
/
Each
£
2.35
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MECALINE 859083 SINGLE BANJO H 6/4-M6
SMC DEF10-03 FITTING
SMC KFG2H0425-02S INSERT FITTING
MECALINE 869367 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R3/8IN
MECALINE 859451 TEE FITTING 6-R1/4IN
MECALINE 859051 PLUG 6
MECALINE NUT 14 859044
MECALINE 859054 PLUG 12
MECALINE 859145 TAP/D NONORIENTABLE FIT FOR S/HOSES 12/10 R1/2IN
MECALINE 859193 FEMALE STRAIGHT FITTING WITH SPRING 3/8IN-G1/4IN
MECALINE 859021 OLIVE 18 L
SMC KFG2L1008-02S INSERT FITTING
SMC KFG2T1209-03S INSERT FITTING
MECALINE 859288 DOUBLE BANJO 6/4-3/8
MECALINE 862082 FERULE 8MM