Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40020111.19V CUBIO SMF-8610-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40020111.19V CUBIO SMF-8610-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40020111.19V
rubix:
214A8030
Technical specifications
Height
1000
mm
Width
800
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40020111.19V CUBIO SMF-8610-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 650mm (D) x 1000mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1000
mm
Width
800
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
631.75
excl. VAT
/
Each
£
758.10
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40301011.16V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
BOTT 40014057.16V CUBIO SMFS-13516-1 WINDOW DOOR CUPBOARD
BOTT 16926275.24 CUBD 1050X550X900+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 40014048.24V CUBIO SMF-13512-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40031056.19V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT 40022084.77V CUBIO CUPBOARD
BOTT 16929102.24 VERSO ECONOMY CUPBOARD 800 X350 X600 +2 SHELVES
BOTT 16926760.24 VERSO SHELF CBOARD 1050MM (W)X550MM (D)X800MM (H)
BOTT CUBIO SMFS-13616-1 WINDOW DOOR CUPBOARD 40022059.11V
BOTT 40014053.77V CUBIO CUPBOARD
BOTT 40013061.77V CUBIO CUPBOARD
BOTT 40022060.16V CUBIO SMFS-13620-1 WINDOW DOOR CUPBOARD
BOTT 16926070.11 CUBD 525X350X800+WDW DR+2 SHELF-LGHT GRY / BL
BOTT 40021203.24V CUBIO SMF-10610-1S 3D KITTED CUPD
BOTT 40012079.77V CUBIO CUPBOARD