Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859802 SINGLE BANJO FIT 1 HEAD DIA MM 4 G1/4IN
MECALINE 859802 SINGLE BANJO FIT 1 HEAD DIA MM 4 G1/4IN
Single circular banjo coupler 1 port
References
mecaline:
859802
rubix:
216A1879
ean:
3660338147753
Technical specifications
Material
Polymer
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859802 SINGLE BANJO FIT 1 HEAD DIA MM 4 G1/4IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal.
Technical specifications
Attributes
Material
Polymer
Connection 1
G1/4
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.57
excl. VAT
/
Each
£
7.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KQ2F04-G01A BRASS FITTING G 1/8 FEMALE THREAD 4 TUBE
NORGREN C01880648 SWIVEL Y ADAPTER MALE
FESTO 13694 MULTI-TUBE CONNECTOR KM-22-B
SMC KQ2L06-01AP BRASS FITTING 1/8 MALE THREAD I 6 TUBE
SMC KGH10-01 FITTING
FESTO 153146 PUSH-IN Y-FITTING QSY-3/8-12
FESTO 13974 BARBED FITTING CRCN-3/8-PK-6
FESTO 186341 PUSH-IN T-FITTING QST-V0-G1/4-12
SMC KQ2W06-M5A ONE-TOUCH FITTING
LEGRIS SWIVEL FITTING 3159 06 10
SMC KQB2E23-00 ONE-TOUCH FITTING
SMC KQ2W08-G01N ONE-TOUCH FITTING
SMC KQB2L08-G01 METRIC SIZE BRASS ONE-TOUCH FITTING
SMC KJL04-M5-X17 ONE-TOUCH MINI FITTING
SMC KQN12-16 STEM NIPPLE 12MM