Tapered roller bearing Timken LM67000LA-902A1, Outer diameter: 59.18 mm | Inner diameter: 31.75 mm | Width: 16.64 mm
Single Row - Assembly
See technical informationReferences
Timken:LM67000LA-902A1
Rubix:397A4801
Manufacturer :100031123
EAN:0053893361437


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 59.18 mm |
| Width | 16.64 mm |
Product details : TIMKEN LM67000LA-902A1 TAPERED ROLLER BEARING
With capacity to manage both radial and axial loads, high-performance Timken tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,4x71,4x26,9 mm |
|---|---|
| Package weight | 166,0 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 59.18 mm |
| Width | 16.64 mm |
| Bearing Clearance | cn |
| Total bearing width | 16.64 mm |
Show UNSPSC/ECL@SS
£ 33.36 excl. VAT
/ Each
£ 40.03 incl. VAT
- Delivery usually within ( 7 ) days