Tapered roller bearing Timken JM511946-C0000, Outer diameter: 87.848 mm | Inner diameter: 65 mm | Width: 28 mm
Precision Tapered Roller Bearing Cone
See technical informationReferences
Timken:JM511946-C0000
Rubix:396A9905
EAN:0053893629063



Product details : TIMKEN JM511946-C0000 PRECISION TAPERED ROLLER BEARING CONE
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,001x87,848x87,848 mm |
|---|---|
| Logistic Weight | 673 g |
| Packaged dimensions (D x W x H) | 33,274x101,6x101,6 mm |
| Inner diameter | 65 mm |
| Outer diameter | 87.848 mm |
| Width | 28 mm |
| Weight | 1.1 kg |
| Series | m511900 |
| Standard | iso 355 |
| Basic static load, radial - C0r | 195000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 370.23 excl. VAT
/ Each
£ 444.28 incl. VAT
- Usually arrives within 14 working days
