Tapered roller bearing Timken 42362D-90158, Outer diameter: 148.43 mm | Inner diameter: 92.075 mm | Width: 57.147 mm
Tapered Roller Bearing Double Cone Assembly
See technical informationReferences
Timken:42362D-90158
Rubix:397A7636
EAN:0053893284743


Technical specifications
| Inner diameter | 92.075 mm |
|---|---|
| Outer diameter | 148.43 mm |
| Width | 57.147 mm |
Product details : TIMKEN 42362D-90158 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,15x148,336x148,336 mm |
|---|---|
| Logistic Weight | 3859 g |
| Packaged dimensions (D x W x H) | 68,072x154,432x154,432 mm |
| Inner diameter | 92.075 mm |
| Outer diameter | 148.43 mm |
| Width | 57.147 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | 42000 |
| Cage | steel |
| Total bearing width | 57.147 mm |
| Basic static load, radial - C0r | 241000 N |
| Basic dynamic load, radial - Cr | 284000 N |
Show UNSPSC/ECL@SS
£ 1,412.62 excl. VAT
/ Each
£ 1,695.14 incl. VAT
- Usually arrives within 14 working days