NTN - Tapered Roller Bearing - 4T-835
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 123 mm |
Width | 56.363 mm |
Logistics dimensions (L x W x H) | 168,275x168,275x56,363 mm |
---|---|
Logistic Weight | 4455 g |
Inner diameter | 69.85 mm |
Outer diameter | 123 mm |
Width | 56.363 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 460000 N |
Basic dynamic load, radial - Cr | 34000 N |
Usually arrives within 14 working days