Tapered roller bearing NTN 4T-52401, Outer diameter: 157.162 mm | Inner diameter: 101.6 mm | Width: 36.116 mm
NTN - Tapered Roller Bearing - 4T-52401
See technical informationReferences
NTN:4T-52401
Rubix:204A7704
EAN:4547359538625




Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 157.162 mm |
| Width | 36.116 mm |
Product details : NTN 4T-52401 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 157,162x157,162x36,116 mm |
|---|---|
| Logistic Weight | 1784 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 157.162 mm |
| Width | 36.116 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 67.84 excl. VAT
/ Each
£ 81.41 incl. VAT
- Delivery usually within ( 3 ) days