Tapered roller bearing Timken 32056X, Outer diameter: 420 mm | Inner diameter: 280 mm | Width: 87 mm
Single Row - Assembly
See technical informationReferences
Timken:32056X
Rubix:200A7699
Manufacturer :190023207
EAN:0053893139555





Product details : TIMKEN 32056XM-90KM1 TAPERED ROLLER BEARING
With capacity to manage both radial and axial loads, high-performance Timken tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
Strengths
Engineered to deliver higher speeds, heavier loads and longer life |Unrivaled technology and engineering support.
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Package weight | 40225,5 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 420 mm |
| Width | 87 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,931.21 excl. VAT
/ Each
£ 2,317.45 incl. VAT
- Delivery usually within ( 7 ) days
