Tapered roller bearing NTN 4T-47620, Outer diameter: 133.35 mm | Inner diameter: 34.925 mm | Width: 26.195 mm
NTN - Tapered Roller Bearing - 4T-47620
See technical informationReferences
NTN:4T-47620
Rubix:204A7649
EAN:4547359534153




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 26.195 mm |
Product details : NTN 4T-47620 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133,35x133,35x26,195 mm |
|---|---|
| Logistic Weight | 605 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 133.35 mm |
| Width | 26.195 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 20.93 excl. VAT
/ Each
£ 25.12 incl. VAT
- Delivery usually within ( 3 ) days