Tapered roller bearing Timken 42688/42620, Outer diameter: 127 mm | Inner diameter: 76.2 mm | Width: 30.163 mm

Timken Tapered Roller Bearing 42600

See technical information

References

Timken:42688/42620
Rubix:105A5818
EAN:0053893657189
brand logo

Technical specifications

Inner diameter76.2 mm
Outer diameter127 mm
Width30.163 mm
See all Specifications

Product details : TIMKEN 42688-99401 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)31,001x101,219x101,219 mm
Logistic Weight955 g
Packaged dimensions (D x W x H)34,544x133,858x133,858 mm
Inner diameter76.2 mm
Outer diameter127 mm
Width30.163 mm
Bearing Clearancecn
Series42600
Materialsteel
Cagesteel
£ 147.02 excl. VAT
/ Each
£ 176.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories