Tapered roller bearing FAG KLM12749-LM12710, Outer diameter: 45.237 mm | Inner diameter: 21.986 mm | Width: 12.065 mm
Tapered roller bearing
See technical informationReferences
FAG:KLM12749-LM12710
Rubix:274A7835
Manufacturer :0167317780000
EAN:4064328811737


Technical specifications
| Inner diameter | 21.986 mm |
|---|---|
| Outer diameter | 45.237 mm |
| Width | 12.065 mm |
Product details : FAG KLM12749-LM12710 TAPERED ROLLER BEARING
Tapered roller bearings K-Series, in inch sizes, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16,63x45,24x45,24 mm |
|---|---|
| Logistic Weight | 118 g |
| Inner diameter | 21.986 mm |
| Outer diameter | 45.237 mm |
| Width | 12.065 mm |
| Bearing Clearance | cn |
| Series | k-series |
| Material | steel |
| Limit speed | 16900 rpm |
| Total bearing width | 15.494 mm |
| Basic static load, radial - C0r | 32000 N |
| Basic dynamic load, radial - Cr | 28500 N |
Show UNSPSC/ECL@SS
£ 10.66 excl. VAT
/ Each
£ 12.79 incl. VAT
- Usually arrives within 14 working days