Tapered roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 34 mm |
Logistic Weight | 3474 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 34 mm |
Bearing Clearance | CN |
Series | 322 |
Cage | Steel |
Limit speed | 5300 rpm |
Total bearing width | 42.5 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 360000 N |
Basic dynamic load, radial - Cr | 310000 N |
Usually arrives within 14 working days