Tapered roller bearing SKF 32040 X/DF, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 146.38 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:32040 X/DF
Rubix:105A6756
EAN:7316571087412


Technical specifications
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 146.38 mm |
Product details : SKF PAIREDTRB 32040X/DF:SKF
Roller bearing Tapered radial Single row - metric standard N/A
Technical specifications
Attributes
| Logistic Weight | 38978 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 310 mm |
| Width | 146.38 mm |
| Bearing Clearance | cn |
| Series | 320x |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 1100 rpm |
| Limit speed | 1900 rpm |
| Total bearing width | 140 mm |
| Basic static load, radial - C0r | 2750 N |
| Basic dynamic load, radial - Cr | 1372 N |
Show UNSPSC/ECL@SS
£ 4,381.32 excl. VAT
/ Each
£ 5,257.58 incl. VAT
- Usually arrives within 14 working days