Tapered Roller Bearing Cone
Inner diameter | 133.35 mm |
---|---|
Outer diameter | 163.322 mm |
Width | 39.624 mm |
Logistics dimensions (L x W x H) | 39,624x163,322x163,322 mm |
---|---|
Logistic Weight | 2519 g |
Packaged dimensions (D x W x H) | 42,672x186,182x186,182 mm |
Inner diameter | 133.35 mm |
Outer diameter | 163.322 mm |
Width | 39.624 mm |
Usually arrives within 14 working days