NTN - Tapered Roller Bearing - 4T-52393
Inner diameter | 100.012 mm |
---|---|
Outer diameter | 131.5 mm |
Width | 36.116 mm |
Logistics dimensions (L x W x H) | 157,162x157,162x36,12 mm |
---|---|
Logistic Weight | 1885 g |
Inner diameter | 100.012 mm |
Outer diameter | 131.5 mm |
Width | 36.116 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 305000 N |
Basic dynamic load, radial - Cr | 188000 N |
Usually arrives within 14 working days