Single Row - Cup
Outer diameter | 314.325 mm |
---|---|
Width | 36.512 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 342,9x342,9x50,8 mm |
---|---|
Package weight | 2620,9 g |
Outer diameter | 314.325 mm |
Width | 36.512 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days