Tapered Roller Bearing Cup
Outer diameter | 117.475 mm |
---|---|
Width | 23.812 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 23,813x117,475x117,475 mm |
---|---|
Logistic Weight | 446 g |
Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
Package weight | 445,9 g |
Outer diameter | 117.475 mm |
Width | 23.812 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days