Tapered roller bearing NTN 4T-HM88649, Outer diameter: 72.23 mm | Inner diameter: 34.925 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-HM88649
See technical informationReferences
NTN:4T-HM88649
Rubix:204A8132
EAN:4547359476132




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 72.23 mm |
| Width | 25.4 mm |
Product details : NTN 4T-HM88649 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x25,4 mm |
|---|---|
| Logistic Weight | 306 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 72.23 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 84500 N |
| Basic dynamic load, radial - Cr | 65000 N |
Show UNSPSC/ECL@SS
£ 10.56 excl. VAT
/ Each
£ 12.67 incl. VAT
- Usually arrives within 14 working days