Tapered roller bearing Timken 32307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 32.75 mm
Taper roller bearing
See technical informationReferences
Timken:32307
Rubix:102A1661
Manufacturer :100036361
EAN:0053893257440

Product details : TIMKEN METRIC TAPER BEARING 32307-90KA1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 734,8 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 32.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 20.38 excl. VAT
/ Each
£ 24.46 incl. VAT
- Usually arrives within 14 working days





