Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-JH415610PK TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-JH415610PK, Outer diameter: 145 mm
Tapered roller bearing NTN
References
ntn:
4T-JH415610PK
rubix:
394A7174
ean:
4547359668636
Technical specifications
Outer diameter
145
mm
Bearing Clearance
cn
Product details
Technical specifications
Product details : NTN 4T-JH415610PK TAPERED ROLLER BEARING
Technical specifications
Attributes
Outer diameter
145
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.68
excl. VAT
/
Each
£
46.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM926740-902A6, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 107.95 mm
Tapered roller bearing Timken LM 300849-90788
Tapered roller bearing SMC CD85N12-400-B-X2018, Inner diameter: 12 mm | Width: 19.7 mm
Tapered roller bearing Timken 841-90036, Outer diameter: 171.45 mm | Inner diameter: 85.852 mm | Width: 125.476 mm
Tapered roller bearing FAG JK0S030, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 18.5 mm
Tapered roller bearing Timken LM 48548/LM48511
Tapered roller bearing NSK 30308J, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
Tapered roller bearing SKF LM 806610/Q, Outer diameter: 88.9 mm | Inner diameter: 74 mm | Width: 13.492 mm
Tapered roller bearing Timken 32056XDF, Outer diameter: 420 mm | Inner diameter: 280 mm | Width: 174 mm
Tapered roller bearing Timken LM 241149/LM241110
Tapered roller bearing Timken 74537-99401, Outer diameter: 215.9 mm | Inner diameter: 136.525 mm | Width: 47.625 mm
Tapered roller bearing NSK 32224J, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 61.5 mm
Tapered roller bearing NTN 4T-623, Outer diameter: 84 mm | Inner diameter: 57.15 mm | Width: 41.275 mm
Tapered roller bearing SKF 32209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 24.75 mm
Tapered roller bearing Timken JM720249-C0000, Outer diameter: 128.27 mm | Inner diameter: 100.076 mm | Width: 35.052 mm