NTN NU2211G1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2211G1
See technical informationSee documentsReferences
NTN:NU2211G1
Rubix:205A6420
EAN:4547359141146



Documents
Product details : NTN NU2211G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x25 mm |
|---|---|
| Logistic Weight | 860 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 87000 N |
| Basic dynamic load, radial - Cr | 75500 N |
Show UNSPSC/ECL@SS
£ 73.33 excl. VAT
/ Each
£ 88.00 incl. VAT
- Usually arrives within 14 working days
