NTN NJ2218C3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, pressed-steel cage
See technical informationReferences
NTN:NJ2218C3
Rubix:394A6593
EAN:4547359119602



Product details : NTN NJ2218C3 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different types of cage, bores, and shouldered rings.
Applications
-Electric motors
-Pumps (petrochemical)
-Pumps (petrochemical)
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 143.74 excl. VAT
/ Each
£ 172.49 incl. VAT
- Delivery usually within ( 3 ) days
