NTN NJ1024C4 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, solid cage
See technical informationReferences
NTN:NJ1024C4
Rubix:394A6523
EAN:4547359803297



Product details : NTN NJ1024C4 CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores, and shouldered rings.
Applications
-Vibrating machines
-Pumps (petrochemical industry)
-Pumps (petrochemical industry)
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 28 mm |
| Bearing Clearance | c4 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 290.93 excl. VAT
/ Each
£ 349.12 incl. VAT
- Usually arrives within 14 working days
