NTN NUP312EAT2XC3U CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, fixed bearing, separable, polyamide cage
See technical informationReferences
NTN:NUP312EAT2XC3U
Rubix:394A7005
EAN:4550253011149



Product details : NTN NUP312EAT2XC3U CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different cage types, bores, shouldered rings.
Strengths
Core range available under the ULTAGETM label :
- Basic dynamic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heating during operation allowing a permissible speed up to 20 % higher.
- Basic dynamic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heating during operation allowing a permissible speed up to 20 % higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machinery
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machinery
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 98.01 excl. VAT
/ Each
£ 117.61 incl. VAT
- Delivery usually within ( 3 ) days
