NTN NUP312U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP312U
See technical informationSee documentsReferences
NTN:NUP312U
Rubix:205A7037
EAN:4547359774108



Documents
Product details : NTN NUP312U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1915 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 126000 N |
| Basic dynamic load, radial - Cr | 124000 N |
Show UNSPSC/ECL@SS
£ 104.02 excl. VAT
/ Each
£ 124.82 incl. VAT
- Usually arrives within 14 working days
