NSK NJ316WC3 32DEG DRAC BEARING


Cylindrical roller bearing NJ3

References
nsk:NJ316WC3
rubix:231A4493
manufacturer :NJ316WC3 *5
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter170 mm
Width39 mm
See all Specifications

Product details : NSK NJ316WC3 32DEG DRAC BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight3996 g
Inner diameter80 mm
Outer diameter170 mm
Width39 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 159.67 excl. VAT
/ Each
£ 191.60 incl. VAT
  • Usually arrives within 14 working days